Beli mesin las hugong di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HUGONG TIG Welding Machine (Mesin Las)
    Mulai

    Rp10.999.900

    HUGONG TIG Welding Machine (Mesin Las)
    Deskripsi:
    - Portable Inverter DC HFTIG With Pulse I MMA Welder - New Generation IGBT Inverter Technology - Ideal for vvelding of carbon steels, ION-allcy steels and stainless steels and aluminum - Digital Display - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly control panel - Welding Mode(OC HFT1G ILJFTTlG/MMA), TlG I Pulse TlG and 2T/4T selections - Adjustable EX. displayable gas pre-flow/post flow, ignition/base/peak current; s1niply weld1ng procedure parameters - Adjustable; Hot start, Arc Force and built-in Anti-Sticking for MMA welding - Steeples Welding Current/Setting Knob - Power, Overload and Under/Over-Voltage LED indicators - Easy welding cable connections with European type quick connectors - Foot control can be used - Fan cooling system - IP21S Protection Class - Lightweight, Small and Patented Compact Design - Weight is only 9kg - Dimensions (cm) (LxWxH) 44x17.5x34
  2. HUGONG TIG GTAW Water Cooling Tank (Pendingin Mesin Las)
    Mulai

    Rp11.999.900

    HUGONG TIG GTAW Water Cooling Tank (Pendingin Mesin Las)
    atribut:
    • Input Power (V): 220
    • Frequency (Hz): 50/60
    • Output Power (W): 250
    • Preassure: 20L/min Flow 30Psi Pressure
    • Product Accessoris: Hose 5m (x2)
    • Tank Capacity (L) : 12
  3. AOTAI Water Cooling Unit
    Mulai

    Rp18.999.900

    AOTAI Water Cooling Unit
    atribut:
    • Indent Time: 60
    • Single Phase: 220+/-10% /50Hz
    • Capacity tank (l): 9
    • Flow Rated (L/minute): 8.5 at 6 m/H
    • Dimensions (mm): 485x273x360
    • Type: Water Cooling
  4. AOTAI TIG Welding Inverter 1PH (Mesin Las)
    Mulai

    Rp10.999.900

    AOTAI TIG Welding Inverter 1PH (Mesin Las)
    atribut:
    • Input Power (V/Ph/Hz): 230V/1 Phase/ 50-60Hz.
    • Rated Output (Current/Voltage/Duty Cycle): 200A/18V/40% TIG
    • Input current @Rated Output: 23.4A
    • Dimensions (mm): 389x155x299
    • Weight (kg): 9.5
    • Process: DC TIG (GTAW)
  5. HASSTON PROHEX Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

    HASSTON PROHEX Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Motor Power (W): 800
    • Voltage/Frequency (V/Hz): 220/50
    • Motor Type: Carbon Brush Motor
    • Rated Pressure (Bar): 45
    • Permissible Pressure (bar): 50
    • Maximum Inlet Water Pressure (MPa): 1.2
    • Maximum Flow Rate (L/minute): 4.9
    • Maximum Water Temperature (°C): 50
    • Rated Flow (L/minute): 4.7
    • Water Protection Class: IPX5
  6. Panasonic Welding TIG Welding Machine (Mesin Las TIG)
    Mulai

    Rp83.999.900

  7. HUGONG ARC Inverter Welding Machine (Mesin Las Inverter)
    Mulai

    Rp2.199.900

    HUGONG ARC Inverter Welding Machine (Mesin Las Inverter)
    Deskripsi:
    - Portable Stick Welder- New Generation IGBT Inverter Technology- Built-in Anti-Sticking and Hot Start- Ideal for Welding of Carbon steels, low-alloy stells and stainless steels- Excelent arc characteristic and perfomance with electrodes in diameters of 1.6 to 5.0. rutile (E 6013) and Basic (E 7018) type electrodes- Thermal protection and power indicator light- Equipped with voltage protection this improves the reliability- Easy-to-use and user-friendly control panel- Steepless welding current adjustment- Easy welding cable connections with European type quick connectors- Fan cooling system- IPS2 Protection Class- Lightweight, Small and Compact Design
  8. HUGONG MIG Inverter Welding Machine (Mesin Las)
    Mulai

    Rp23.999.900

    HUGONG MIG Inverter Welding Machine (Mesin Las)
    Deskripsi:
    - On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
  9. Hasston Spray Gun
    Mulai

    Rp279.900

  10. KSATRIA Lakban Lantai PVC
    Mulai

    Rp47.900

    KSATRIA Lakban Lantai PVC
    Deskripsi:
    Lakban PVC FLOOR MARKING , Biasa juga disebut POLICE LINEPVC Floor Marking Tape perekat yang digunakan untuk menandai bahaya, membagi ruang, membuat lorong, atau memberikan penanda pada lantai gedung, tempat produksi, maupun area-area yang membutuhkan perhatian khusus. Mereka biasanya digunakan di fasilitas industri & manufaktur untuk penandaan lantai. Mereka terbuat dari beberapa bahan yang berbeda, termasuk PVC dan vinil.
    atribut:
    • Width (mm): 48
    • Length (m): 33
    • Adhesion (micron): 140
  11. AOTAI Inverter DC Stick Welding Machine
    Mulai

    Rp7.699.900

    AOTAI Inverter DC Stick Welding Machine
    atribut:
    • Frequency (Hz): 50/60
  12. TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp5.099.900

    TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Fire Nozzle Gun Protek 1.5 Inch / Pistol Grip Pemadam 1.5" NHT MachinoModel pistol grip yang nyaman dan mudah untuk dipegang dan dipakai.Nozzle memiliki berbagai pilihan aliran air, baik lubang padat, aliran spray, atau keduanya.Sangat ringan dan cocok digunakan oleh pemadam api profesional.Sesuai dengan aspek NFPA 1964 (Semprot, Nozzle, Shutoff, dan Tip)
    atribut:
    • Connection: Drat NHT
    • Working Pressure (Bar): 8
    • Flow Rate (L/minute): 122-230-360-475
    • Maximum Pressure (bar): 40
  13. LABEXACT Weighing Boat and Dish
    Mulai

    Rp289.900

    LABEXACT Weighing Boat and Dish
    atribut:
    • UNSPSC: 42182808
    • Color: White
    • For use with: Powders/Gels
    • Length (inch): 4
    • Material: Paper
    • Product Type: Weighing Paper
    • Width (inch): 4
  14. Paperway Premium Uncoated Paper 9Lives Offset
    Mulai

    Rp449.900

    Paperway Premium Uncoated Paper 9Lives Offset
    Deskripsi:
    What more can you ask for in a premium grade recycled paper that is definitely a notch above the rest with its carbon-neutral quality, FSC certification (100% post-consumer waste), superb whiteness and high bulk.
    atribut:
    • Color: White
  15. HPC Vane Cooler (Pendingin Panel)
    Mulai

    Rp1.799.900

    HPC Vane Cooler (Pendingin Panel)
    atribut:
    • Pressure (bar): 35
    • Temperature (°C): 130
  16. Startools Hydraulic Pressure Test Kit (Alat Ukur Tekanan)
    Mulai

    Rp3.199.900

    Startools Hydraulic Pressure Test Kit (Alat Ukur Tekanan)
    Deskripsi:
    • The Hydraulic Gauges adopt a 304 stainless steel shell  and copper screw joint, making the gauge sturdy and durable for long service life • Widely used in construction, machinery, ships,  mining, and other industries• Comes with 10 different couplings, can be used  for Caterpillar, Hitachi, Komatsu, Daewoo, Hyundai, Kato, Kawasaki
    atribut:
    • Pressure Range (bar): 100,250,400,600
Daftar Harga mesin las hugong Terbaru November 2026
HUGONG TIG Welding Machine (Mesin Las)Rp10.999.900
HUGONG TIG GTAW Water Cooling Tank (Pendingin Mesin Las)Rp11.999.900
AOTAI Water Cooling UnitRp18.999.900
AOTAI TIG Welding Inverter 1PH (Mesin Las)Rp10.999.900
HASSTON PROHEX Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
AOTAI TIG Welding Inverter DCRp35.999.900
Panasonic Welding TIG Welding Machine (Mesin Las TIG)Rp83.999.900
HUGONG ARC Inverter Welding Machine (Mesin Las Inverter)Rp2.199.900
HUGONG MIG Inverter Welding Machine (Mesin Las)Rp23.999.900
Hasston Spray GunRp279.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)